Leviton FSHHS-P06 Splice Holder, Black Plastic Heat Shrink, 6-Fiber Capacity | Graybar Store
Leviton - Splice Holder, Black Plastic Heat Shrink, 6-Fiber Capacity - FSHHS-P06
+ / - Hover over image to Zoom
Other Views

    Splice Holder, Black Plastic Heat Shrink, 6-Fiber Capacity

    Manufacturer: Leviton
    Manufacturer #: FSHHS-P06
    SKU: 25201984
    $1.24
    Checking Pricing
         
    Height (Inches):0.15 in.
    Material:Plastic
    Use With:Leviton Fusion Splice Sleeves
    Width (Inches):1.09 in.
    Color:Black
    Depth (Inches):1 in.
    Accommodates:250 micrometer Fibers; 900 micrometer Fibers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # FSHHS-P06
    • Color Black
    • Type Splice Holder
    • Accommodates 250 micrometer Fibers; 900 micrometer Fibers
    • Depth (Inches) 1 in.
    • Height (Inches) 0.15 in.
    • Width (Inches) 1.09 in.
    • Material Plastic
    • Use With Leviton Fusion Splice Sleeves
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FSHHS Splice Holder, Plastic, 250 micrometer Fibers; 900 micrometer Fibers, Black