Ideal Industries 85-340 Splice Connector 75 ohm | Graybar Store
Ideal Industries - Splice Connector 75 ohm - 85-340
+ / - Hover over image to Zoom
Other Views

    Splice Connector 75 ohm

    Manufacturer: Ideal Industries
    Manufacturer #: 85-340
    SKU: 25450452
    $11.90
    Checking Pricing
         
    Packaging:10 per Card
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 85-340
    • Gender Female
    • Termination Style Threaded
    • Ohm Rating 75
    • Packaging 10 per Card
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    IDEAL® Splice Connector, Adapter Type: F-Type, Ohm Rating: 75, Threaded, Female