Corning SCF-6C28-01-144 Splice Closure Fiber | Graybar Store
Corning - Splice Closure Fiber - SCF-6C28-01-144
+ / - Hover over image to Zoom
Other Views

    Splice Closure Fiber

    Manufacturer: Corning
    Manufacturer #: SCF-6C28-01-144
    SKU: 99509855
    $419.11
    Checking Pricing
         
    Closure Type:FOH Closure
    Max. Single Fusion Splice Capacity:144
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SCF-6C28-01-144
    • Closure Type FOH Closure
    • Max. Single Fusion Splice Capacity 144
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Splice Closure Fiber, Max. Single Fusion Splice Capacity: 144, Closure Type: FOH Closure