Corning SCF-ST-116 Splice Closure Fiber | Graybar Store
Corning - Splice Closure Fiber - SCF-ST-116
+ / - Hover over image to Zoom
Other Views

    Splice Closure Fiber

    Manufacturer: Corning
    Manufacturer #: SCF-ST-116
    SKU: 25423301
    $22.51
    Checking Pricing
         
    Closure Type:Butt Splice
    Max. Single Fusion Splice Capacity:576
    Style:Splice Case
    No. of Ports:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SCF-ST-116
    • Style Splice Case
    • No. of Ports 5
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 576
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Splice Closure Fiber, Max. Single Fusion Splice Capacity: 576, Closure Type: Butt Splice, Style: Splice Case, No. of Ports: 5