Circa Telecom 1880ECM1-100 Splice Chamber | Graybar Store
Circa Telecom - Splice Chamber - 1880ECM1-100
+ / - Hover over image to Zoom
Other Views

    Splice Chamber

    Manufacturer: Circa Telecom
    Manufacturer #: 1880ECM1-100
    SKU: 22000861
    $745.64
    Checking Pricing
         
    Dimensions (Inches):11.00 H x 14.75 W x 6.25 D
    No. of Pairs:100
    Product Includes:Stackable with Connection Grommets
    Style:With Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Circa Telecom
    • Manufacturer # 1880ECM1-100
    • Style With Legs
    • Dimensions (Inches) 11.00 H x 14.75 W x 6.25 D
    • No. of Pairs 100
    • Product Includes Stackable with Connection Grommets
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Splice Chamber, No. of Pairs: 100, Dimension (Inches): 11.00 H x 14.75 W x 6.25 D in, Steel