Preformed Line Products 8006616 Splice Case | Graybar Store
Preformed Line Products - Splice Case - 8006616
+ / - Hover over image to Zoom
Other Views

    Splice Case

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006616
    SKU: 25236995
    $491.10
    Checking Pricing
         
    Plug Type:Splice Case
    Accommodates:COYOTE® Splice Case, Closure Type: Butt Splice, Style: Splice Case
    Conductor Type:Butt Splice
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006616
    • Plug Type Splice Case
    • Accommodates COYOTE® Splice Case, Closure Type: Butt Splice, Style: Splice Case
    • Conductor Type Butt Splice
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Splice Case, Closure Type: Butt Splice, Style: Splice Case