Ideal Industries 2011S Splice Cap Crimp Connector | Graybar Store
Ideal Industries - Splice Cap Crimp Connector - 2011S
+ / - Hover over image to Zoom
Other Views

    Splice Cap Crimp Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 2011S
    SKU: 88008507
    $18.37
    Checking Pricing
         
    Wire Range:14 to 4 AWG
    Packaging:Box of 50
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 2011S
    • Wire Range 14 to 4 AWG
    • Material Copper
    • Packaging Box of 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Splice cap crimp connector for wire 14 to 4 AWG, minimum 2 #10, maximum 2 #6.
    Splice Cap Crimp Connector:
    • Solid copper sleeves require less crimping pressure
    • Resist corrosion in harsh environments