Ideal Industries 2006SB Splice Cap Crimp Connector | Graybar Store
Ideal Industries - Splice Cap Crimp Connector - 2006SB
+ / - Hover over image to Zoom
Other Views

    Splice Cap Crimp Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 2006SB
    SKU: 88008502
    $121.93
    Checking Pricing
         
    Wire Range:(2) 18 to (4) 12 AWG; 18 to 10 AWG
    Packaging:10000 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 2006SB
    • Wire Range (2) 18 to (4) 12 AWG; 18 to 10 AWG
    • Packaging 10000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Splice Cap Crimp Connector, Wire Range: (2) 18 to (4) 12 AWG; 18 to 10 AWG, Packaging: 10000 per Pack