Ideal Industries 2006S Splice Cap Crimp Connector | Graybar Store
Ideal Industries - Splice Cap Crimp Connector - 2006S
+ / - Hover over image to Zoom
Other Views

    Splice Cap Crimp Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 2006S
    SKU: 88008501
    $13.34
    Checking Pricing
         
    Wire Range:18 to 10 AWG
    Packaging:Box of 100
    Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 2006S
    • Wire Range 18 to 10 AWG
    • Material Copper
    • Packaging Box of 100
    • Country of Origin US - USA
    Product Overview:
    Splice cap crimp connector for wire 18 to 10 AWG, minimum 2 #18, maximum 4 #12.
    Splice Cap Crimp Connector:
    • Solid copper sleeves require less crimping pressure
    • Resist corrosion in harsh environments