Hubbell Power Systems GL112 Splice | Graybar Store
Hubbell Power Systems - Splice - GL112
+ / - Hover over image to Zoom
Other Views

    Splice

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GL112
    SKU: 93196246
    $5.66
    Checking Pricing
         
    Length:3-1/2 in.
    Diameter (Inches):0.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GL112
    • Diameter (Inches) 0.2
    • Length 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    GL100 Splice, Copper, Length: 3-1/2 in, Diameter (Inches): 0.2 in