Cablofil (Legrand) FASLOCKXLEZ Splice | Graybar Store
Cablofil (Legrand) - Splice - FASLOCKXLEZ
+ / - Hover over image to Zoom
Other Views

    Splice

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASLOCKXLEZ
    SKU: 25421921
    $30.97
    Checking Pricing
         
    Use With:300 to 600 mm W FASLOCK XL Tray
    Package Quantity:25 per Pack
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASLOCKXLEZ
    • Type Splice
    • Material Finish Electro-Plated Zinc
    • Materials Carbon Steel
    • Package Quantity 25 per Pack
    • Use With 300 to 600 mm W FASLOCK XL Tray
    • Country of Origin FR - France
    Product Overview:
    Splice, Carbon Steel, Electro-Plated Zinc, Package Quantity: 25 per Pack