Panduit T50T-Q Spiral Wrap | Graybar Store
Panduit - Spiral Wrap - T50T-Q
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap

    Manufacturer: Panduit
    Manufacturer #: T50T-Q
    SKU: 89088442
    $425.70
    Checking Pricing
         
    Color:Natural
    Size:1/2 in
    Bundle Diameter (Inches):3/8 to 4
    Length:25 ft.
    Outer Diameter:0.50 in
    Wall Thickness:0.03 in
    Material:Tetraflurorethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T50T-Q
    • Color Natural
    • Size 1/2 in
    • Type Spiral Wrap
    • Bundle Diameter (Inches) 3/8 to 4
    Product Overview:
    T50T Spiral Wrap, Natural, Length: 25 ft, Tetraflurorethylene, Outer Diameter: 0.50 in, Bundle Diameter (Inches): 3/8 to 4