Panduit T50F-C0 Spiral Wrap | Graybar Store
Panduit - Spiral Wrap - T50F-C0
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap

    Manufacturer: Panduit
    Manufacturer #: T50F-C0
    SKU: 89088441
    $191.68
    Checking Pricing
         
    Color:Black
    Size:1/2 in
    Bundle Diameter (Inches):3/8 to 4
    Length:100 ft.
    Outer Diameter:0.50 in
    Wall Thickness:0.06 in
    Material:Weather Resistant Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T50F-C0
    • Color Black
    • Size 1/2 in
    • Type Spiral Wrap
    • Bundle Diameter (Inches) 3/8 to 4
    • Length 100 ft.
    Product Overview:
    T50F Spiral Wrap, Black, Length: 100 ft, Weather Resistant Polyethylene, Outer Diameter: 0.50 in, Bundle Diameter (Inches): 3/8 to 4