Panduit T25R-CY T25R Spiral Wrap | Graybar Store
Panduit - T25R Spiral Wrap - T25R-CY
+ / - Hover over image to Zoom
Other Views

    T25R Spiral Wrap

    Manufacturer: Panduit
    Manufacturer #: T25R-CY
    SKU: 25063656
    $87.51
    Checking Pricing
         
    Color:Natural
    Size:1/4 in
    Bundle Diameter (Inches):3/16 to 2
    Length:100 ft.
    Outer Diameter:0.25 in
    Wall Thickness:0.04 in
    Material:Fire-Resistant Polyethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T25R-CY
    • Color Natural
    • Size 1/4 in
    • Type Spiral Wrap
    • Bundle Diameter (Inches) 3/16 to 2
    • Length 100 ft.
    Product Overview:
    T25R Spiral Wrap, Natural, Length: 100 ft, Fire-Resistant Polyethylene, Outer Diameter: 0.25 in, Bundle Diameter (Inches): 3/16 to 2