3M SLIC-5-SES SLiC™ Spiral End Seal | Graybar Store
3M - SLiC™ Spiral End Seal - SLIC-5-SES
+ / - Hover over image to Zoom
Other Views

    SLiC™ Spiral End Seal

    Manufacturer: 3M
    Manufacturer #: SLIC-5-SES
    SKU: 96066286
    $18.31
    Checking Pricing
         
    Max. Splice Bundle Dia.:5 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-5-SES
    • Environment Outdoor
    Product Overview:
    SLiC™ Spiral End Seal, Outdoor, Max. Splice Bundle Dia.: 5 in