Encore Wire 100048500048 Payout Reel, Wooden, 48 in. | Graybar Store
Encore Wire - Payout Reel, Wooden, 48 in. - 100048500048
+ / - Hover over image to Zoom
Other Views

    Payout Reel, Wooden, 48 in.

    Manufacturer: Encore Wire
    Manufacturer #: 100048500048
    SKU: 25530643
    $235.48
    Checking Pricing
         
    Overall Length (Inches):48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Encore Wire
    • Manufacturer # 100048500048
    • Overall Length (Inches) 48
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Payout reel prevents unraveling of the wire from the spool. Reel is 48 inches.