Hubbell Wiring Device - Kellems IG2720 SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 30A 3 Phase 250V, 3P4W, Orange | Graybar Store
Hubbell Wiring Device - Kellems - SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 30A 3 Phase 250V, 3P4W, Orange - IG2720
+ / - Hover over image to Zoom
Other Views

    SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 30A 3 Phase 250V, 3P4W, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG2720
    SKU: 88128519
    $65.83
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:250
    NEMA Rating:NEMA L15-30R
    Receptacle Configuration:3-Pole, 4-Wire
    Receptacle Type:Single
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG2720
    • Color Orange
    • Amperage 30A
    • NEMA Rating NEMA L15-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    Product Overview:
    SpikeShield® orange 30A 3 phase 250V 3P4W NEMA L15 30R isolated ground Twist Lock® single receptacle with nylon face.
    Features:
    • Insulation Barrier Construction First Patented by Hubbell Isolates Ground Contact From the Mounting Strap
    • Wire Restraint Recess For Both Back and Side Wiring Reduces Terminal Loosening
    • Glass-Filled Thermoplastic Polyester Base is Heat and Impact Resistant, Providing Dimensional Stability and Strength
    • One-Piece Contact With Long Spring Arm (Low Stress) and Oxide Cutting Nibs Prevents Stress and Overheating
    • No. 10 Silicon Bronze Terminal Screw Provides Excellent Strength and Resistance to Corrosion and Stripping
    • Accommodates Both Back and Side Wiring
    • External Back Wiring Allows Visual Inspection of Terminations
    • Automatic Self-Grounding Clip Assures Ground Continuity Between Mounting Strap and Metal Wall Box
    • Boss Diameter is 1.56 in. on 20 and 30A Devices, Simplifying Installation
    • Color-Coding by Voltage Rating Helps Ensure Mating of Proper Devices
    • High-Impact Abuse-Resistant Nylon Face
    • All-Brass Mounting and Grounding System Provides a Low Resistance Ground Path