Hubbell Wiring Device - Kellems IG2310 SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 20A 125V, 2P3W, Orange | Graybar Store
Hubbell Wiring Device - Kellems - SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 20A 125V, 2P3W, Orange - IG2310
+ / - Hover over image to Zoom
Other Views

    SpikeShield® Twist Lock® Isolated Ground Receptacle, Single, Nylon Face, 20A 125V, 2P3W, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG2310
    SKU: 88128493
    $30.87
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA L5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Single
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG2310
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA L5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    SpikeShield® orange 20A 125V 2P3W NEMA L5 20R isolated ground Twist Lock® single receptacle with nylon face.
    Features:
    • Insulation Barrier Construction First Patented by Hubbell Isolates Ground Contact From the Mounting Strap
    • Wire Restraint Recess For Both Back and Side Wiring Reduces Terminal Loosening
    • Glass-Filled Thermoplastic Polyester Base is Heat and Impact Resistant, Providing Dimensional Stability and Strength
    • One-Piece Contact With Long Spring Arm (Low Stress) and Oxide Cutting Nibs Prevents Stress and Overheating
    • No. 10 Silicon Bronze Terminal Screw Provides Excellent Strength and Resistance to Corrosion and Stripping
    • Accommodates Both Back and Side Wiring
    • External Back Wiring Allows Visual Inspection of Terminations
    • Automatic Self-Grounding Clip Assures Ground Continuity Between Mounting Strap and Metal Wall Box
    • Boss Diameter is 1.56 in. on 20 and 30A Devices, Simplifying Installation
    • Color-Coding by Voltage Rating Helps Ensure Mating of Proper Devices
    • High-Impact Abuse-Resistant Nylon Face
    • All-Brass Mounting and Grounding System Provides a Low Resistance Ground Path