Hubbell Wiring Device - Kellems IG5362SA SpikeShield® Specification Grade 20A 125V Isolated Ground Surge Suppression Duplex Receptacle With Light/Alarm, Blue | Graybar Store
Hubbell Wiring Device - Kellems - SpikeShield® Specification Grade 20A 125V Isolated Ground Surge Suppression Duplex Receptacle With Light/Alarm, Blue - IG5362SA
+ / - Hover over image to Zoom
Other Views

    SpikeShield® Specification Grade 20A 125V Isolated Ground Surge Suppression Duplex Receptacle With Light/Alarm, Blue

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5362SA
    SKU: 99845398
    $78.70
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125
    Color:Blue
    NEMA Rating:NEMA 5-20R
    Receptacle Type:Duplex
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5362SA
    • Color Blue
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Receptacle Type Duplex
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SpikeShield® Specification Grade blue 20A 125V 2P3W NEMA 5-20R isolated ground surge suppression straight blade duplex receptacle with light and alarm. Rated 240 joules/15000A per mode.