Hubbell Wiring Device - Kellems IG8300 SpikeShield® HBL® 20A 125V 2P3W Extra Heavy Duty Hospital Grade Isolated Ground Duplex Receptacle, Orange | Graybar Store
Hubbell Wiring Device - Kellems - SpikeShield® HBL® 20A 125V 2P3W Extra Heavy Duty Hospital Grade Isolated Ground Duplex Receptacle, Orange - IG8300
+ / - Hover over image to Zoom
Other Views

    SpikeShield® HBL® 20A 125V 2P3W Extra Heavy Duty Hospital Grade Isolated Ground Duplex Receptacle, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG8300
    SKU: 89085658
    $64.07
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG8300
    • Color Orange
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    Product Overview:
    SpikeShield® HBL® orange 20A 125V 2P3W NEMA 5-20R extra heavy duty hospital grade isolated ground duplex receptacle with nylon face.