Hubbell Wiring Device - Kellems IG9330 SpikeShield® 30A 125V 2P3W NEMA 6-30R Isolated Ground Straight Blade Single Receptacle, Orange | Graybar Store
Hubbell Wiring Device - Kellems - SpikeShield® 30A 125V 2P3W NEMA 6-30R Isolated Ground Straight Blade Single Receptacle, Orange - IG9330
+ / - Hover over image to Zoom
Other Views

    SpikeShield® 30A 125V 2P3W NEMA 6-30R Isolated Ground Straight Blade Single Receptacle, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG9330
    SKU: 88128557
    $42.53
    Checking Pricing
         
    Receptacle Type:Single
    Amperage:30A
    Color:Orange
    NEMA Rating:NEMA 6-30R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG9330
    • Color Orange
    • Amperage 30A
    • NEMA Rating NEMA 6-30R
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    SpikeShield® orange 30A 125V 2P3W NEMA 6-30R isolated ground straight blade single receptacle.