Hirschmann 943958211 SPIDER II 8TX/2FX EEC | Graybar Store
Hirschmann - SPIDER II 8TX/2FX EEC - 943958211
+ / - Hover over image to Zoom
Other Views

    SPIDER II 8TX/2FX EEC

    Manufacturer: Hirschmann
    Manufacturer #: 943958211
    SKU: 25229211
    $464.74
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ45/SC
    Mounting Type:DIN-Rail
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943958211
    • Type Unmanaged
    • No. of Ports 8
    • Adapter Type RJ45/SC
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    SPIDER DIN rail mountable compact configurable ethernet switch, transmission speed 10/100 Mbps with 8 unmanaged RJ45 ports + 2 SC fiber ports.
    • Auto-crossing
    • Auto-negotiation
    • Auto-polarity
    • 8 x 10/100BASE-TX, TP-cable
    • 2 x 100BASE-FX, MM cable, SC sockets