Hirschmann 942008001 SPIDER 8-Port PoE Switch | Graybar Store
Hirschmann - SPIDER 8-Port PoE Switch - 942008001
+ / - Hover over image to Zoom
Other Views

    SPIDER 8-Port PoE Switch

    Manufacturer: Hirschmann
    Manufacturer #: 942008001
    SKU: 25370421
    $571.58
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:(8) RJ45 Copper; (4) PoE
    Mounting Type:DIN-Rail
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 942008001
    • Type Unmanaged
    • No. of Ports 8
    • Adapter Type (8) RJ45 Copper; (4) PoE
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    SPIDER DIN rail mountable compact configurable ethernet switch, RJ45, transmission speed 10/100 Mbps with 8 total unmanaged copper ports/4 POE.
    • 8 x 10/100BASE-TX, 4 x PoE according to IEEE802.3af, TP-cable