Hirschmann 943824002 SPIDER 5-Port Switch | Graybar Store
Hirschmann - SPIDER 5-Port Switch - 943824002
+ / - Hover over image to Zoom
Other Views

    SPIDER 5-Port Switch

    Manufacturer: Hirschmann
    Manufacturer #: 943824002
    SKU: 25229403
    $106.85
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ45
    Mounting Type:DIN-Rail
    No. of Ports:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943824002
    • Type Unmanaged
    • No. of Ports 5
    • Adapter Type RJ45
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    SPIDER DIN rail mountable compact configurable ethernet switch, RJ45 sockets, transmission speed 10/100 Mbps with 5 total unmanaged ports.
    • Auto-crossing
    • Auto-negotiation
    • Auto-polarity
    • 5 x 10/100BASE-TX, TP-cable