Hubbell Premise Wiring 110BLK100FTK4 SPEEDGAIN® Category 5e Field Termination Kit | Graybar Store
Hubbell Premise Wiring - SPEEDGAIN® Category 5e Field Termination Kit - 110BLK100FTK4
+ / - Hover over image to Zoom
Other Views

    SPEEDGAIN® Category 5e Field Termination Kit

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 110BLK100FTK4
    SKU: 97105580
    $37.74
    Checking Pricing
         
    No. of Pairs:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 110BLK100FTK4
    • Category Cat 5e
    • Termination Style 110 Punchdown
    • Materials Phosphor Bronze (Contact material), Polycarbonate (Connecting Blocks)
    • No. of Pairs 100
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SPEEDGAIN® 100-pair 110 field termination kit with 4-pair connecting blocks, category 5e.
    • Cable access opening allow cables to be routed through wiring blocks directly to point of termination
    • High definition color coding and tip and ring designation make conductor placement and termination simple
    • Provides a reliable, cost effective, front termination solution
    • Total interoperability with existing 110 systems