Hubbell Premise Wiring SPEEDGAIN® 110 Rack Mount Kit | Graybar Store
Hubbell Premise Wiring - SPEEDGAIN® 110 Rack Mount Kit
+ / - Hover over image to Zoom
Other Views

    SPEEDGAIN® 110 Rack Mount Kit

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Category Cat 5e
    • Flammability Rating UL 94V-0
    • Materials Steel (Panel Material)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Rack Units
    Packaging
    Use With
    Product Includes
    No. of Pairs
    Mounting Type
    Alternate Manufacturer Part No.
    Pair Count / Rack Units
    Price
    110RM14NT
    22038305
    1
    1 Each
    4-Pair Connecting Blocks
    Connecting Blocks
    100
    Rack Mount
    110RM14NT
    100-Pair/1 RU
    $
    92
    .08
    /
    EA
    22038305
    Rack Units
    1
    Packaging
    1 Each
    Use With
    4-Pair Connecting Blocks
    Product Includes
    Connecting Blocks
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    110RM14NT
    Pair Count / Rack Units
    100-Pair/1 RU
    $
    92
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    110RM15NT
    22038306
    1
    1 Each
    5-Pair Connecting Blocks
    Connecting Blocks
    100
    Rack Mount
    110RM15NT
    100-Pair/1 RU
    $
    92
    .08
    /
    EA
    22038306
    Rack Units
    1
    Packaging
    1 Each
    Use With
    5-Pair Connecting Blocks
    Product Includes
    Connecting Blocks
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    110RM15NT
    Pair Count / Rack Units
    100-Pair/1 RU
    $
    92
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22038305 SKU, 22038305 ANALYTICS...
    Use With
    4-Pair Connecting Blocks
    Product Includes
    Connecting Blocks
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    110RM14NT
    Pair Count / Rack Units
    100-Pair/1 RU
    Price
    $
    92
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22038306 SKU, 22038306 ANALYTICS...
    Use With
    5-Pair Connecting Blocks
    Product Includes
    Connecting Blocks
    No. of Pairs
    100
    Mounting Type
    Rack Mount
    Alternate Manufacturer Part No.
    110RM15NT
    Pair Count / Rack Units
    100-Pair/1 RU
    Price
    $
    92
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available