Greenlee 439-2 SpeedFlex Fish Tape Leader | Graybar Store
Greenlee - SpeedFlex Fish Tape Leader - 439-2
+ / - Hover over image to Zoom
Other Views

    SpeedFlex Fish Tape Leader

    Manufacturer: Greenlee
    Manufacturer #: 439-2
    SKU: 99480373
    $26.60
    Checking Pricing
         
    Overall Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 439-2
    • Overall Length (Inches) 12
    Product Overview:
    Speed Flex Leader, Flexible, Stainless Steel, Length 12 Inch, Cable Size (6) 10 AWG, 1 Eyelet(s), Fish Tape Size 1/8 Inch x 0.06 Inch, Solder Connection, Used on Steel Fish Tape, Speed Flex, Greenlee Brand