Irwin Industrial Tools 3002828L Speed Slot® Bi-Metal Hole Saw Standard Pack | Graybar Store
Irwin Industrial Tools - Speed Slot® Bi-Metal Hole Saw Standard Pack - 3002828L
+ / - Hover over image to Zoom
Other Views

    Speed Slot® Bi-Metal Hole Saw Standard Pack

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 3002828L
    SKU: 88013277
    $14.37
    Checking Pricing
         
    Hole Diameter (Inches):1-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 3002828L
    • Hole Diameter (Inches) 1-3/4
    • Materials High Speed Steel
    • For Use With Stainless Steel, Mild Steel, Cast-Iron, Copper, Brass, Aluminum, Plastics, Wood, Composition Board
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-3/4-inch Speed Slot® bi-metal hole saw
    • Speed Slot features a staircase design for easy plug removal
    • Up to 2X Life in Metal Cutting
    • Enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process