Irwin Industrial Tools 1771961 Speed Slot® Bi-Metal Hole Saw Blister Pack | Graybar Store
Irwin Industrial Tools - Speed Slot® Bi-Metal Hole Saw Blister Pack - 1771961
+ / - Hover over image to Zoom
Other Views

    Speed Slot® Bi-Metal Hole Saw Blister Pack

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1771961
    SKU: 25382526
    $11.43
    Checking Pricing
         
    Hole Diameter (Inches):1-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1771961
    • Hole Diameter (Inches) 1-3/8
    • Materials High Speed Steel
    • For Use With Stainless Steel, Mild Steel, Cast-Iron, Copper, Brass, Aluminum, Plastics, Wood, Composition Board
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-3/8-inch Speed Slot® bi-metal hole saw
    • Provides added durability
    • For optimum performance in wood & metal
    • Unique tooth configuration
    • Resists tooth strippage
    • Use standard arbor