Greenlee 7907SBSP SPEED PUNCH® Punch Kit, 1/2 to 2 in. Conduit | Graybar Store
Greenlee - SPEED PUNCH® Punch Kit, 1/2 to 2 in. Conduit - 7907SBSP
+ / - Hover over image to Zoom
Other Views

    SPEED PUNCH® Punch Kit, 1/2 to 2 in. Conduit

    Manufacturer: Greenlee
    Manufacturer #: 7907SBSP
    SKU: 25630688
    $790.22
    Checking Pricing
         
    Capacity:10 (Mild Steel) ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 7907SBSP
    • Capacity 10 (Mild Steel) ga
    • For Use With Manual-Hydraulic or Battery-Hydraulic Drivers; Non-Roundpunches within the Capacity of the Tool
    Product Overview:
    Speed Punch Kit Without Driver, Max. Capacity 10 ga. Mild Steel, Includes (6) Punches, (6) Dies, (2) Speed Locks, (2) Draw Studs, Step Bit, Carry Case
    Kit Includes:
    • One each size (Punch & Die): 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 inch conduit size
    • , One 3/8 inch Speed Lock
    • One 3/4 inch Speed Lock
    • One 3/8 x 3.8 inch Std. Draw Stud
    • One 3/4 x 4.8 inch Std. Draw Stud
    • One 7/8 inch Step Bit
    • One Plastic Storage Case