Square D (Schneider Electric) SBJ342500MB01 Speed-D™ 2500A 277/480Y 3-Phase Switchboard Section | Graybar Store
Square D (Schneider Electric) - Speed-D™ 2500A 277/480Y 3-Phase Switchboard Section - SBJ342500MB01
+ / - Hover over image to Zoom
Other Views

    Speed-D™ 2500A 277/480Y 3-Phase Switchboard Section

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: SBJ342500MB01
    SKU: 25684446
    $79,844.80
    Checking Pricing
         
    Voltage (Volts):277/480Y
    Mains:Main Breaker
    Amps:2500A
    Phase:3-Phase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # SBJ342500MB01
    • Voltage (Volts) 277/480Y
    • Amps 2500A
    • Mains Main Breaker
    • Phase 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Speed-D™ 2500A 277/480Y 3-phase switchboard main breaker section.