Pelco (Schneider Electric) SD4-W1 Spectra®Mini IP Network Dome System | Graybar Store
Pelco (Schneider Electric) - Spectra®Mini IP Network Dome System - SD4-W1
+ / - Hover over image to Zoom
Other Views

    Spectra®Mini IP Network Dome System

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SD4-W1
    SKU: 25059547
    $1,219.67
    Checking Pricing
         
    Camera Type:Mini Pendant
    Additional Features:10x optical zoom
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SD4-W1
    • Additional Features 10x optical zoom
    • Color / Finish White
    • Sensor Type 1/4 inch interline CCD
    • Camera Type Mini Pendant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectra mini pendant mount color dome camera with 10x optical zoom, 470 Lines (white body, clear dome).