Fire-Lite Alarms P2R SpectrAlert® 2-Wire Standard Candella Horn/Strobe, Red | Graybar Store
Fire-Lite Alarms - SpectrAlert® 2-Wire Standard Candella Horn/Strobe, Red - P2R
+ / - Hover over image to Zoom
Other Views

    SpectrAlert® 2-Wire Standard Candella Horn/Strobe, Red

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: P2R
    SKU: 25247576
    $44.41
    Checking Pricing
         
    Temp. Rating:(-40 F to 151 F)
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # P2R
    • Color Red
    • Temp. Rating (-40 F to 151 F)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard candela red horn strobe two wire wall mount with FIRE lettering.
    • Plug-in design with minimal intrusion into the back box
    • Tamper-resistant construction
    • Horn rated at 88+ dBA at 16 volts
    • Rotary switch for horn tone and three volume selections
    • Uiversal mounting plate for wall units
    • Mounting plate shorting spring checks wiring continuity before device installation