Pelco (Schneider Electric) SD4-W0 Pelco Spectra SD4-W0 Series Mini Dome Indoor Camera System | Graybar Store
Pelco (Schneider Electric) - Pelco Spectra SD4-W0 Series Mini Dome Indoor Camera System - SD4-W0
+ / - Hover over image to Zoom
Other Views

    Pelco Spectra SD4-W0 Series Mini Dome Indoor Camera System

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SD4-W0
    SKU: 25062135
    $1,219.67
    Checking Pricing
         
    Camera Type:Mini Dome IP
    Additional Features:In-Ceiling Mountable
    Environment:Indoor
    Resolution:80MP
    Lens Type/Focal Length:80X Zoom
    Low-Light Technology:n/a
    Mount Type:Surface
    Power Type:24 VAC
    Color / Finish:White
    Dimensions:13.39in.H x 15.72in.W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SD4-W0
    • Dimensions 13.39in.H x 15.72in.W
    • Additional Features In-Ceiling Mountable
    • Color / Finish White
    • Environment Indoor
    • Mount Type Surface
    • Sensor Type 1/4 inch interline CCD
    • Camera Type Mini Dome IP
    • Resolution 80MP
    • Power Type 24 VAC
    • Low-Light Technology n/a
    • Lens Type/Focal Length 80X Zoom
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The Spectra Mini Dome System has variable speed capabilities that range from a fast pan motion of 140 degrees per second to a smooth creep speed of 0.4 degrees per second.
    • 80MP Zoom (10X Optical, 8X Digital)
    • Zone Blanking
    • 64 Presets
    • 0.5 degree Preset Accuracy
    • 140 degree/second Pan Speed
    • Rotating Discreet Liner
    • Proportional Pan and Tilt
    • Programmable Zoom Speeds Integral, Autosening, Multiprotocol Receiver
    • Auto Flip Dome Rotation
    • Integrated UTP Circuit
    • Quick Connect Cable for Power, Video (Coaxial or UTP)