Pelco (Schneider Electric) SD423-PG-E1 Pelco Spectra IV SL Series High Performance Integrated Dome Camera System | Graybar Store
Pelco (Schneider Electric) - Pelco Spectra IV SL Series High Performance Integrated Dome Camera System - SD423-PG-E1
+ / - Hover over image to Zoom
Other Views

    Pelco Spectra IV SL Series High Performance Integrated Dome Camera System

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SD423-PG-E1
    SKU: 25269332
    $1,799.52
    Checking Pricing
         
    Camera Type:Dome
    Environment:Outdoor
    Resolution:540TVL
    Lens Type/Focal Length:23X Optical Zoom with focal length 3.6 to 82.8 mm
    Low-Light Technology:n/a
    Mount Type:Pendant
    Power Type:24 VAC
    Dimensions:10.6in.H x 8.6in.W
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SD423-PG-E1
    • Dimensions 10.6in.H x 8.6in.W
    • Color / Finish Grey
    • Environment Outdoor
    • Mount Type Pendant
    • Sensor Type 1/4 inch progressive scan CCD
    • Camera Type Dome
    • Resolution 540TVL
    • Power Type 24 VAC
    • Low-Light Technology n/a
    • Lens Type/Focal Length 23X Optical Zoom with focal length 3.6 to 82.8 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectra IV SL 23x optical zoom environmental dome camera system pendant mount, light grey backbox and clear bubble. The camera has a varifocal lens with a focal length of 3.6-82.8mm at f/1.6 and offers a 23x optical zoom and 12x digital zoom.
    • Autofocus, High Resolution Integrated LowLight Color Camera/Optics Package
    • Day/Night, 540 TVL
    • 23X Optical Zoom
    • Window Blanking
    • Camera Title Overlay, 20 User Definable Characters
    • On-Screen Compass and Tilt Display
    • Password Protection
    • Freeze Frame During Presets
    • Built-in Surge and Limited Lighting Protection
    • Integrated Passive Unshielded Twisted Pair (UTP) Circuit
    • Internal Scheduling Clock