Pelco (Schneider Electric) SD436-PG-E1 Pelco Spectra IV SE Series Premier Environmental Integrated Dome Camera System | Graybar Store
Pelco (Schneider Electric) - Pelco Spectra IV SE Series Premier Environmental Integrated Dome Camera System - SD436-PG-E1
+ / - Hover over image to Zoom
Other Views

    Pelco Spectra IV SE Series Premier Environmental Integrated Dome Camera System

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SD436-PG-E1
    SKU: 25530737
    $3,442.10
    Checking Pricing
         
    Camera Type:Dome
    Environment:Outdoor
    Resolution:540TVL
    Lens Type/Focal Length:36X Optical with focal length 3.3 to 119 mm
    Low-Light Technology:LowLight Technology
    Mount Type:Pendant
    Power Type:24 VAC
    Dimensions:10.6in.H x 8.6in.W
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SD436-PG-E1
    • Dimensions 10.6in.H x 8.6in.W
    • Color / Finish Light Grey
    • Environment Outdoor
    • Mount Type Pendant
    • Sensor Type 1/4 inch progressive scan CCD
    • Camera Type Dome
    • Resolution 540TVL
    • Power Type 24 VAC
    • Low-Light Technology LowLight Technology
    • Lens Type/Focal Length 36X Optical with focal length 3.3 to 119 mm
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectra IV SE 36x Optical zoom environmental camera pendant mount, light grey backbox and clear Bubble. Consists of the following Pelco components ( DD436, BB4-PG-E, LDHQPB-1 ).
    • Day/Night, 540 TVL, 128X Wide Dynamic Range (WDR), Motion Detection, and Electronic Image Stabilization
    • Auto Tracking
    • Window Blanking
    • Camera Title Overlay, 20 User Definable Characters
    • Horizontal and Zone Blanking
    • On-Screen Compass and Tilt Display
    • Password Protection
    • Low Lux Noise Reduction
    • Built-In Storage and Limited Lightning Protection
    • Sure Focus
    • Integrated Passive Unshielded Twisted Pair (UTP) Circuit
    • Internal Scheduling Clock
    • Ability to Add IP Network by Purchasing Optional