Pelco (Schneider Electric) BB4-PG-E Pelco Spectra IV Series Environmental Back Box For Pendant Mount | Graybar Store
Pelco (Schneider Electric) - Pelco Spectra IV Series Environmental Back Box For Pendant Mount - BB4-PG-E
+ / - Hover over image to Zoom
Other Views

    Pelco Spectra IV Series Environmental Back Box For Pendant Mount

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: BB4-PG-E
    SKU: 25112080
    $406.52
    Checking Pricing
         
    Color / Finish:Grey
    Length:10.6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # BB4-PG-E
    • Color / Finish Grey
    • Length 10.6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    The BB4-PG-E grey back box body comes with an overall 10.6 in. length outdoor pendant, an in-built memory function, an in-built heater/blower, plus a stainless steel corrosion resistant body, and an NEMA rating.
    • Back Box Memory
    • Heater/Blower
    • With Sunshield