Pelco (Schneider Electric) SD4N23-PG-E0 Spectra IV IP Camera Optical Zoom, Light Grey | Graybar Store
Pelco (Schneider Electric) - Spectra IV IP Camera Optical Zoom, Light Grey - SD4N23-PG-E0
+ / - Hover over image to Zoom
Other Views

    Spectra IV IP Camera Optical Zoom, Light Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: SD4N23-PG-E0
    SKU: 25269335
    $1,889.20
    Checking Pricing
         
    Additional Features:23x
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # SD4N23-PG-E0
    • Additional Features 23x
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SL 23x Optical Zoom Environmental Pendant Mount, Light Grey Backbox and Smoked Bubble