Pelco (Schneider Electric) S5118-EG0 Spectra HD Series Indoor/Outdoor Day/Night Network Dome System (Grey) | Graybar Store
Pelco (Schneider Electric) - Spectra HD Series Indoor/Outdoor Day/Night Network Dome System (Grey) - S5118-EG0
+ / - Hover over image to Zoom
Other Views

    Spectra HD Series Indoor/Outdoor Day/Night Network Dome System (Grey)

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: S5118-EG0
    SKU: 25412214
    $3,430.61
    Checking Pricing
         
    Color / Finish:Light Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # S5118-EG0
    • Color / Finish Light Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectra HD 1.3 MP camera with 18x optical zoom, environmental pendant mount and light grey backbox and smoked bubble. Consists of the following Pelco components (B5-PG-E, D5118, LDHQPB-0).
    • 4:3 or 16:9 Aspect Ratio; 960p at 20 Images per Second (ips),720p at 30 ips
    • 1.3 Megapixel (MPx), 18X Optical, Wide Dynamic Range (WDR) Camera
    • Ability to Control and Monitor Video Over IP Networks
    • Built-in Analytics Including AutoTracking and Adaptive Motion Detection
    • 2 Simultaneous Video Streams: Dual H.264 and Scalable MJPEG
    • 360 degree Continuous Pan Rotation at 400 degree per Second