Pelco (Schneider Electric) S5230-EG1 Spectra HD Environmental Pendant, Grey | Graybar Store
Pelco (Schneider Electric) - Spectra HD Environmental Pendant, Grey - S5230-EG1
+ / - Hover over image to Zoom
Other Views

    Spectra HD Environmental Pendant, Grey

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: S5230-EG1
    SKU: 25569691
    $4,196.69
    Checking Pricing
         
    Color:Grey
    Lens Color:Clear
    Camera Type:Pendant
    Resolution:1080P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # S5230-EG1
    • Color Grey
    • Lens Color Clear
    • Camera Type Pendant
    • Resolution 1080P
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Spectra HD 1080P Network PTZ Dome Camera, 30x Optical Zoom, Environmental Pendant Mount, Gray Backbox, Clear Dome