Specified Technologies - SpecSeal® Firestop Plug, For 4 In. Opening - FP400
+ / - Hover over image to Zoom
Other Views

SpecSeal® Firestop Plug, For 4 In. Opening

Manufacturer: Specified Technologies
Manufacturer #: FP400
SKU: 25259281
Checking Pricing
     
Fire Rating:Up to 2 Hours
Material:Polyurethane Intumescent Plug
Packaging:Plug for 2 Inch Opening
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # FP400
  • Application Plugs for penetrations of cables and blank openings.
  • Type Intumescent Plug
  • Fire Rating Up to 2 Hours
  • Material Polyurethane Intumescent Plug
  • Packaging Plug for 2 Inch Opening
Product Overview:
SpecSeal® Series intumescent firestop plug for 4 inch opening or sleeve.
  • Intumescent expands in all directions
  • Reinstallable easy retrofitting of cables
  • Easy to install, no special tools required
  • Soft and resilient foam conforms to cable surfaces
  • Paintable can be painted to match surroundings
  • FP intumescent firestop plugs are soft and supple
  • The intumescent plugs expand when exposed to heat to quickly close off around combustible jacketed cables