Specified Technologies LCI320 SpecSeal® Commercial Grade Intumescent Sealant, 10.1 oz tube | Graybar Store
Specified Technologies - SpecSeal® Commercial Grade Intumescent Sealant, 10.1 oz tube - LCI320
+ / - Hover over image to Zoom
Other Views

    SpecSeal® Commercial Grade Intumescent Sealant, 10.1 oz tube

    Manufacturer: Specified Technologies
    Manufacturer #: LCI320
    SKU: 99713436
    $20.98
    Checking Pricing
         
    Size:10.1 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # LCI320
    • Size 10.1 oz
    • Country of Origin US - USA
    Product Overview:
    10.1 ounce tube SpecSeal® commercial grade intumescent sealant.
    Features
    • Economical - high performance without the high price
    • Highly Intumescent - expands up to 10 times
    • Excellent smoke seal
    • Water-resistant - will not re-emulsify when dry
    • Water-based for easy installation, cleanup and disposal
    • Acoustically tested reduces noise transmission
    • Safe - low VOCs, no solvents, non-halogenated
    • Paintable
    Applications
    • Metallic pipes including steel, iron, or copper pipe and tubing
    • Nonmetallic pipes, conduits and tubing including PVC, CPVC, ABS and PEX
    • Electrical and electronic cabling including service entrance, power distribution, computer, telephone and television
    • Metal duct work including HVAC, bath and dryer vents
    • Insulated pipes including heating, cooling and condensation applications
    • Complete wood floor firestopping package for electrical, plumbing, HVAC, telephone and television