Hubbell Wiring Device - Kellems DS315I Specification Grade Switch | Graybar Store
Hubbell Wiring Device - Kellems - Specification Grade Switch - DS315I
+ / - Hover over image to Zoom
Other Views

    Specification Grade Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS315I
    SKU: 22084927
    $20.66
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:277 V AC
    Switch Type:3-Way
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS315I
    • Color Ivory
    • Amperage 15A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Specification Grade Switch, Amperage: 15 A, Rocker, 3 Way, Voltage Rating: 277 V AC, Ivory