Hubbell Wiring Device - Kellems Specification Grade Momentary Contact 3-Position Center OFF Locking Switch | Graybar Store
Hubbell Wiring Device - Kellems - Specification Grade Momentary Contact 3-Position Center OFF Locking Switch
+ / - Hover over image to Zoom
Other Views

    Specification Grade Momentary Contact 3-Position Center OFF Locking Switch

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Specification Grade momentary contact 3-position 2-circuit center OFF keyed switch.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Switch Type
    Voltage Rating
    Amperage
    Price
    HBL1556L
    93169167
    Black
    1-Pole
    120/277V
    15A
    $
    43
    .83
    /
    EA
    93169167
    Color
    Black
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    15A
    $
    43
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL1557L
    93169171
    Black
    1-Pole
    120/277V
    20A
    $
    52
    .37
    /
    EA
    93169171
    Color
    Black
    Switch Type
    1-Pole
    Voltage Rating
    120/277V
    Amperage
    20A
    $
    52
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169167 SKU, 93169167 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    15A
    Price
    $
    43
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93169171 SKU, 93169171 ANALYTICS...
    Voltage Rating
    120/277V
    Amperage
    20A
    Price
    $
    52
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available