Hubbell Wiring Device - Kellems CS315GY Specification Grade Commercial Switch | Graybar Store
Hubbell Wiring Device - Kellems - Specification Grade Commercial Switch - CS315GY
+ / - Hover over image to Zoom
Other Views

    Specification Grade Commercial Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS315GY
    SKU: 88128285
    $4.62
    Checking Pricing
         
    Color:Grey
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS315GY
    • Color Grey
    • Amperage 15A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Switch, Amperage: 15 A, Toggle, 3 Way, Voltage Rating: 277 V AC, Gray