Hubbell Wiring Device - Kellems CS320LA Specification Grade Commercial Switch | Graybar Store
Hubbell Wiring Device - Kellems - Specification Grade Commercial Switch - CS320LA
+ / - Hover over image to Zoom
Other Views

    Specification Grade Commercial Switch

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CS320LA
    SKU: 25251070
    $5.78
    Checking Pricing
         
    Color:Almond
    Switch Type:3-Way
    Voltage Rating:277 V AC
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CS320LA
    • Color Almond
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    Product Overview:
    Specification Grade Commercial Switch, Amperage: 20 A, Toggle, 3 Way, Voltage Rating: 277 V AC, Almond