Hubbell Wiring Device - Kellems HBL1556L Specification Grade 15A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black | Graybar Store
Hubbell Wiring Device - Kellems - Specification Grade 15A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black - HBL1556L
+ / - Hover over image to Zoom
Other Views

    Specification Grade 15A 120/277V Momentary Contact 3-Position Center OFF Locking Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1556L
    SKU: 93169167
    $43.83
    Checking Pricing
         
    Color:Black
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1556L
    • Color Black
    • Amperage 15A
    Product Overview:
    Specification Grade momentary contact 15A 120/277V 3-position (center OFF) 2-circuit back and side-wired single-pole switch with black key guide.