Intermatic C8865 Specialty Short Range Cycle Time Switch | Graybar Store
Intermatic - Specialty Short Range Cycle Time Switch - C8865
+ / - Hover over image to Zoom
Other Views

    Specialty Short Range Cycle Time Switch

    Manufacturer: Intermatic
    Manufacturer #: C8865
    SKU: 88138502
    $193.58
    Checking Pricing
         
    Time Cycle:1 hr
    Enclosure Type (Nema):NEMA 1
    Color:Grey
    Clock Motor Voltage:125V
    Switch Type:SPDT
    Use With:C8865 Series
    HP Rating:1 at 250 V AC hp; 1.5 at 125
    Amps:20 A
    Voltage (Volts):125 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # C8865
    • Color Grey
    • Voltage (Volts) 125 V AC
    • Amps 20 A
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 1
    • HP Rating 1 at 250 V AC hp; 1.5 at 125
    • NEMA Ratings 1
    • Switch Type SPDT
    • Time Cycle 1 hr
    • Use With C8865 Series
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    C8865 Series Specialty Short Range Cycle Time Switch, Gray, Voltage (Volts): 125 V AC, Amps: 20 A, Clock Motor Voltage: 125 V AC, Switch Type: SPDT