APC (Schneider Electric) AR109 NetShelter WX Network Cabinet, Wall Mount, 9 RU | Graybar Store
APC (Schneider Electric) - NetShelter WX Network Cabinet, Wall Mount, 9 RU - AR109
+ / - Hover over image to Zoom
Other Views

    NetShelter WX Network Cabinet, Wall Mount, 9 RU

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR109
    SKU: 25808438
    $274.90
    Checking Pricing
         
    Rack Units:9
    Width (Inches):24 in.
    Color:Black
    Depth (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR109
    • Color Black
    • Mounting Style Wall Mount
    • Type NetShelter WX Wall Mount Enclosure
    • Rack Units 9
    • Depth (Inches) 16 in.
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    Product Overview:
    Specialty Enclosure, Width (Inches): 24 in, Black, Rack Units: 9