Thomas and Betts 521911234RD Steel City® Wall Box, 4 in. Square, Welded, Red, 3-1/2 in. D | Graybar Store
Thomas and Betts - Steel City® Wall Box, 4 in. Square, Welded, Red, 3-1/2 in. D - 521911234RD
+ / - Hover over image to Zoom
Other Views

    Steel City® Wall Box, 4 in. Square, Welded, Red, 3-1/2 in. D

    Manufacturer: Thomas and Betts
    Manufacturer #: 521911234RD
    SKU: 25457160
    $20.50
    Checking Pricing
         
    Box Style:Welded
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):(4) 1/2 in; 3/4 in
    Depth:3-1/2 in.
    Packaging:24 per Pack
    Use With:Conduit; Fire Alarm Systems
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 521911234RD
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Style Welded
    • Depth 3-1/2 in.
    • Side Knockouts (Inches) (4) 1/2 in; 3/4 in
    Product Overview:
    Red welded 3-1/2 in. deep specialty wall box with 1/2 and 3/4 in. knockouts for use with fire alarm systems.